Fabri-Kal® Portion Cups, 2 oz, Clear, Pack of 2500
Write a Review
|
Questions & Answers (0)
Product Description
Ramekin-design portion cups allow you to elegantly present condiments and sauces with your to-go and carry-out orders. Thick polystyrene eliminates the potential for flavor and odor transfer. Smooth-rolled rims simplify dipping and pouring. Recessed, easy-stack lids (sold separately).
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12.5 lbs |
Product Details
| Type | Cups-Portion, Plastic |
| Capacity | 2 oz |
| Made in the USA | Yes |
| Package Quantity | 2500 |
| Color | Clear |
| Manufacturers Part Number | 9505195 |
| Shape | Round |
| Brand | Fabri-Kal |