Drive Medical Folding Bed Wedge, 7"
Write a Review
|
Questions & Answers (0)
Product Description
Actual Product Weight: 2.4 lbs; Overall Product Height: 7"; Overall Product Length: 23"; Overall Product Width: 23"; Primary Product Color: Blue; Primary Product Material: Foam
PRICE
$47.95
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 23 in |
| Height | 7 in |
| Weight | 2 lbs |
| Size | Universal |
Product Details
| Assembly Required | No |
| Material | Foam |
| Description | Folding Bed Wedge |
| Color | Blue |
| Manufacturers Part Number | RTL3825 |
| Brand | Drive Medical |
Warranty
| Warranty | 1 Year Limited |