Skillbuilders® wedges are made of molded foam coated with a tough integral washable coating. Heavy duty positioning and vestibular wedges are ideal for institutional use in physical therapy departments, home use, special education programs, pre-school programs, physical education classes and the gym. They can be used under the back, arm, or leg of a patient for comfortable and functional positioning. They can be used to provide the necessary leverage to promote an exercise regime. 10" x 24" x 26".
Skillbuilders® Positioning Wedge, Blue, 26"L x 24"W x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$615.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 24 in |
| Height | 10 in |
| Weight | 14 lbs |
Product Details
| Material | Foam |
| Package Quantity | 1 |
| Description | Positioning Wedge |
| Color | Blue |
| Manufacturers Part Number | 30-1016 |
| Brand | Skillbuilders |
Warranty
| Warranty | 1 yr |