Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plasti-Products

Model # :WBM1894162

MPN #: 146008

Plasti-Products 146008 8-Quart Big Mouth Sharps Container, Red, Case of 20

Product Description
Large opening to accommodate sharps and contaminated materials.

Features:
  • Large screw cap closure with locking device
  • Puncture resistant molded plastic, translucent red color
  • Containers may be nested for compact storage
  • Available in sizes medium (8 qt.) and large (14 qt.)
  • Can be mounted to the wall using optional wall mounting bracket
  • 8 qt. container is also ideal for countertop use
Note: The Big Mouth Sharps Container is intended to be used only by professional medical staff. Because of its wide opening, this container must be kept out of reach or access of all non-professional medical staff.

PRICE
$325.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth6-3/4 in
Height10-1/4 in

Product Details

TypeSharps Container
Capacity8 gal
Lid TypeLocking Screw Cap
MaterialPlastic
Package Quantity20
ColorClear
Manufacturers Part Number146008
BrandPlasti-Products