Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Plasti-Products

Model # :WBM1894603

MPN #: 145004

Plasti-Products 145004 4-Quart Sharps Container, Horizontal Entry, Red, Case of 25

Product Description
These Horizontal Entry Sharps Containers are designed for a touchless deposit of sharps. The automatic rotating chamber is designed to safely deposit sharps into the puncture resistant container. If necessary, sharps can be dropped manually by using the actuating lever.

Features:
  • Horizontal drop maximizes the use of the container
  • Puncture resistant molded plastic, translucent red color
  • Containers may be nested for compact storage
  • Available in sizes small (4 qt.), medium (8 qt.) and large (14 qt.)
  • All sizes may be mounted to the wall using optional wall mounting bracket
  • 4 qt. and 8 qt. containers are also ideal for countertop use
PRICE
$335.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth6-3/4 in
Height7-1/4 in

Product Details

TypeSharps Container
Capacity4 gal
Lid TypeDrop Lid
MaterialPlastic
Package Quantity25
ColorClear
Manufacturers Part Number145004
BrandPlasti-Products