Post Medical Wall Mount Enclosure with Lock and Key, For 1 Qt. WD Series Sharps Containers
Write a Review
|
Questions & Answers (0)
Product Description
Post Medical's 110-S metal sharps security cabinet is made of heavy gauge steel designed to provide secure sharps disposal in public areas such as parks, restrooms, hotels, gas stations and other easily-accessible places. This sharp's cabinet comes with a wall mount enclosure with key lock for use with WD-110 sharps container (1 Qt).
PRICE
$315.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 4-1/4 in |
| Height | 8-1/2 in |
Product Details
| Type | Sharps Container Cabinet |
| Capacity | 1 Quart |
| Material | Steel |
| Package Quantity | 1 |
| Description | Wall Mount Enclosure with Lock and Key |
| Color | Brown |
| Manufacturers Part Number | 110-S |
| For Use With | 1 Quart WD Series Sharps Containers |
| Brand | Post Medical |