Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Covidien

Model # :WBB2219121

MPN #: SSGB10056H

Covidien SharpStar Wall Mount In-Room Sharps Cabinet with 5-Quart Sharps Container & Glove Dispenser

Product Description
Covidien SharpStar Wall Mount In-Room Sharps Cabinet with 5-Quart Sharps Container and Glove Dispenser, Beige

Complete SharpStar In-Room Wall Mount Enclosure safely secures sharps containers and is designed to limit accidental or intentional access to used sharps. The system includes a 5-quart Locking Wall Mount Unit, a 5 quart Sharpstar Transparent Red Sharps Container with lid, and one Glove Dispenser. Easily monitor container fill levels through front and side-viewing windows. Economical horizontal drop maximizes container volume. Container locks for final disposal. Neutral beige color enclosure features keyed-alike locks for convenient security. Enclosure is made with sturdy ABS plastic for extra protection of the Sharps container and long-lasting use. Meets OSHA bloodborne pathogens standard.

Features:
  • SharpStar™ In-Room™ Wall Enclosure
  • Glove Dispenser (Gloves sold separately)
  • SharpStar™ 5-Quart Sharps Container


PRICE
$169.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13 in
Depth5-1/2 in
Height24-1/4 in
Weight7 lbs

Product Details

TypeSharps Container
ColorTan
Capacity5 gal
IncludesWall Mount Cabinet, 5 Qt. Sharps Container & Glove Dispenser
Lid TypeCounterbalance Lid
MaterialPlastic
Package Quantity1
Manufacturers Part NumberSSGB10056H
BrandCovidien

Compliance & Certifications

CertificationsOSHA