Rx Destroyer 1 Gallon Bottle Lock Box, Each
Write a Review
|
Questions & Answers (0)
Product Description
Rx Destroyer® Lock Boxes provide an added layer of security for medication disposal by enclosing your Rx Destroyer container in a durable, lockable steel housing. Available in multiple sizes to fit select Rx Destroyer containers, each lock box is built for reliable, long-lasting performance and supports safe, compliant pharmaceutical waste management.
PRICE
$285.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 9 in |
| Height | 11 in |
| Weight | 7 lbs |
Product Details
| Type | Lock Box |
| Capacity | 1 gal |
| Material | Metal |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | RX1.0LCKBX |
| For Use With | RX1.0PRO, RX1.0PROLIQ |
| Brand | RX Destroyer |