Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Potato Cutter 7/16" Cut

Vollrath® Potato Cutter 7/16" Cut

Item #: WBB208200

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $280.95

Save $14.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco FFC-375 French Fry Cutter, 3/8" Cut, Aluminum Base, Iron Handle

Winco FFC-375 French Fry Cutter, 3/8" Cut, Aluminum Base, Iron Handle

Winco FFC-500 French Fry Cutter, 1/2" Cut, Aluminum Base, Iron Handle

Winco FFC-500 French Fry Cutter, 1/2" Cut, Aluminum Base, Iron Handle

Vollrath® Potato Cutter 9/32" Cut

Vollrath® Potato Cutter 9/32" Cut

Vollrath® Redco Petrol Gel Sanitary Lubricant, 15149, 4 Oz.

Vollrath® Redco Petrol Gel Sanitary Lubricant, 15149, 4 Oz.

Vollrath® Redco Cheese Blocker, 1837, 1/2" Measuring Increments, 50 Lb. Cheese Capacity

Vollrath® Redco Cheese Blocker, 1837, 1/2" Measuring Increments, 50 Lb. Cheese Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Waring WKS800 - Knife Sharpener, 120V

Waring WKS800 - Knife Sharpener, 120V

Extra blades available. Heavy, strong, nickel-plated ductile cast iron frame and handle. Screw holes on base of legs for permanent mounting to table or wall. Clean and durable stainless steel "V" trough guarantees smooth operation. Sure grip handle. Dimensions:. 11-1/2" (29.2 cm) long at base. 14" (35.6 cm) long with closed handle. 34-1/2" (87.6 cm) long x 23" (58.4 cm) high with open handle.

Weights & Dimensions

  • Cut Size 7/16"
  • Length 11-1/2 in

Product Details

  • Type Potato Cutter
  • Brand Vollrath
  • Package Quantity 1
  • Description 7/16" Cut Size
  • Material Nickle-Plated Ductile Cast Iron Frame
  • Manufacturers Part Number 47714
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Potato Cutter 7/16" Cut

Vollrath® Potato Cutter 7/16" Cut

Item #: WBB208200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant