Features:
- Each swab is saturated with 10% povidone-iodine solution
- Swabsticks effectively remove oil, dirt and skin from prep site
Weights & Dimensions
| Length | 4 in |
| Diameter | 10 |
Product Details
| Type | Iodine Swabstick |
| Active Ingredients | Povidone-Iodine 10% |
| Storage Temperature Range | 59F - 86F |
| Sterile | No |
| Package Quantity | 250 |
| Color | White |
| Form | Swabstick |
| Brand | Dynarex |