Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Oilube® Powdered Bronze SAE841 Flange Bearing 402024, 3/8"ID X 1/2"OD X 5/16"L X 1/16"Thick

Oilube® Powdered Bronze SAE841 Flange Bearing 402024, 3/8"ID X 1/2"OD X 5/16"L X 1/16"Thick

Item #: WBB1099264

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.36 up to 74% OFF

Minimum Quantity: 132

Price: $0.35

Save $0.02 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oilube® Powdered Bronze SAE841 Flange Bearing 402024, 3/8"ID X 1/2"OD X 5/16"L X 1/16"Thick

Features

  • Powdered metal bronze - self lubricating; vacuum impregnated with SAE 30 weight oil
  • Ideal for heavy loads at moderate speeds or light loads at high speeds
  • SAE 841-copper (87-90%), tin (8-9%), other elements
  • RoHS compliant
  • REACH compliant
Performance Data

  • Load at Speed - PV Max Value (PSI / SFM) = 50,000
  • Load - P Max Value = 2,000 lb/in²
  • Speed - V Max Value = 1,200 ft²/min

Product Details

  • Flange Nominal OD 5/8 in
  • Description Flange Bearing - INCH
  • Load @ Speed Pv Max Value (PSI/SFM) 50,000
  • Brand Isostatic
  • Series Oilube®
  • Material Bronze SAE 841
  • Manufacturers Part Number 402024
  • Catalog Number SF-1216-5

Weights & Dimensions

  • Speed - V Max Value 1,200 ft²/min
  • Flange Nominal Thickness 1/16 in
  • Load P Max Value 2,000 lb/in²
  • Nominal Length 5/16 in
  • Nominal Inner Diameter 3/8 in
  • Nominal Outer Diameter 1/2 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

132 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oilube® Powdered Bronze SAE841 Flange Bearing 402024, 3/8"ID X 1/2"OD X 5/16"L X 1/16"Thick

Oilube® Powdered Bronze SAE841 Flange Bearing 402024, 3/8"ID X 1/2"OD X 5/16"L X 1/16"Thick

Item #: WBB1099264

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant