Take 15% off your entire order!

Offer applied at checkout

Oilube® Powdered Metal Sleeve Bearing 101356, Bronze SAE 841, 11/16"ID X 13/16"OD X 1-1/4"L

Oilube® Powdered Metal Sleeve Bearing 101356, Bronze SAE 841, 11/16"ID X 13/16"OD X 1-1/4"L

Item #: WBB1100414

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.91 up to 73% OFF

Minimum Quantity: 36

Price: $1.34

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oilube® Powdered Metal Sleeve Bearing 101356, Bronze SAE 841, 11/16"ID X 13/16"OD X 1-1/4"L

Features

  • Powdered metal bronze - self lubricating; vacuum impregnated with SAE 30 weight oil
  • Ideal for heavy loads at moderate speeds or light loads at high speeds
  • SAE 841-copper (87-90%), tin (8-9%), other elements
  • RoHS compliant
  • REACH compliant
Performance Data

  • Load at Speed - PV Max Value (PSI / SFM) = 50,000
  • Load - P Max Value = 2,000 lb/in²
  • Speed - V Max Value = 1,200 ft²/min

  • BRAND Isostatic
  • NOMINAL LENGTH INCHES 1-1/4
  • CATALOG NUMBER AA-812
  • MANUFACTURERS PART NUMBER 101356
  • LOAD - P MAX VALUE 2,000 lb/in²
  • DESCRIPTION Sleeve Bearing - INCH
  • LOAD @ SPEED - PV MAX VALUE (PSI / SFM) 50,000
  • SPEED - V MAX VALUE 1,200 ft²/min
  • NOMINAL INNER DIA. INCHES 11/16
  • MATERIAL Bronze SAE 841
  • SERIES Oilube®
  • NOMINAL OUTER DIA. INCHES 13/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

36 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oilube® Powdered Metal Sleeve Bearing 101356, Bronze SAE 841, 11/16"ID X 13/16"OD X 1-1/4"L

Oilube® Powdered Metal Sleeve Bearing 101356, Bronze SAE 841, 11/16"ID X 13/16"OD X 1-1/4"L

Item #: WBB1100414

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant