Tripp Lite PDU1215 Power Distribution Unit 19" 1U 13 NEMA 5-15R 15ft Cord 15A
|
Questions & Answers (0)
Product Description
This horizontal power distribution unit offers 15 amp, 120 volt capacity in a versatile multi-mount cabinet. Detachable mounting flanges are configurable for wallmount, under-counter or 1U/0U rackmount installation. Uses only 1 rack space (1U) when installed in any 19" rack, with the potential for 0U mounting in the cable management area of most rack enclosures. Detachable flanges with pre-punched access holes and adjustable depth channels allow user configuration in dozens of potential mounting schemes. Attractive housing with all rear-facing outlets measures 4-1/2" in depth. Unfiltered electrical pass-through without a power switch makes unit ideal for distributing alternate waveform UPS or generator power in rack enclosures, network closets and more. Includes 12 rear-facing NEMA5-15R outlets and one front-facing. 15' AC power cord. 15 amp circuit breaker, grounding lug and rugged all-metal case design.
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 15 ft |
| Input Cord Length | 15 ft |
Product Details
| Voltage | 120 V |
| Input Plug Type | 5-15P |
| Manufacturers Part Number | PDU1215 |
| Number of Outlets | 13 |
| Outlet Type | 5-15R |
| Brand | Tripp Lite |
| Max Input | 15A |