- Vertical mounting capability
- Horizontal mounting capability
- Rack-Mountable - Includes horizontal, vertical, and toolless-mount varieties. Puts power where it is needed most - in the racks near the equipment.
- Single input power source - Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment. Saves time and money during installation by using one branch whip and standard connections.
- Wide range of input and output connections - Product family includes a variety of input and output connections to distribute 120V, 208V, or 230V power to multiple outlets. Having a variety of inputs and outputs allow users to adapt to varying power requirements. APC offers units that bring up to 14.4kW using a single branch whip.
- Low Cost Power Distribution - Provides a number of outlets to bring power to rack equipment at an affordable price.
APC AP9564 Rack PDU, Basic, 1U, 20A, 120V, (10)5-20; L5-20P
|
Questions & Answers (0)
Product Description
APCBasic Rack PDU, Input:100V, 120V, Input Connections:NEMA L5-20P, Cord Length: 12feet ( 3.66meters ), Output:120V, Output Connections:NEMA 5-20R. Includes: Installation guide, Rack Mounting brackets.
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2400 VA |
| Weight | 6 lbs |
| Cord Length | 12 ft |
| Max Depth | 2 in |
| Max Height | 2 in |
| Max Width | 17 in |
Product Details
| Regulatory Derated Input Current | 16A |
| Output Connections | (10) NEMA 5-20R |
| Nominal Output Voltage | 120V V |
| Storage Relative Humidity | 0 - 95 Percent |
| Manufacturers Part Number | AP9564 |
| Power Cords | 1 |
| Input Frequency | 50/60 Hz |
| Input Connections | NEMA L5-20P |
| Brand | APC |
| Max Input Current per Phase | 20A A |
| Color | Black |
| Nominal Input Voltage | 100V,120V V |
| Operating Environment | 23 to 113 °F |
| Operating Relative Humidity | 0 - 95 Percent |
| Voltage | 120 V |
| Max Total Current Draw per Phase | 20A A |
Warranty
| Warranty | 2 Years Repair or Replace |
Compliance & Certifications
| Certifications | cUL Recognized,CSA,UL 1363,UL Recognized |
| Environmental Compliance | RoHS 7b Exemption |