- 1-year warranty
- Power Drive System
- Variable speed, steerable power drive system allows a single user to easily control forward and reverse movement of stacker
- Simple to use finger-tip controls are built into steering handle
- 180° hinged design allows precision steering in confined spaces
- Red emergency stop button
- Spring-loaded mechanism automatically compensates for uneven floors ensuring drive wheels maintain constant contact with floor
- Two maintenance-free sealed batteries provide plenty of power for propulsion and lift
- 1,000 - 2,000 lb. capacities
- 110V AC models available.(Special order, NO cancellations or returns.)
- To order add AC to the end of the battery powered stacker part #. Example: Battery Powered #261022 110V AC Powered #261022AC
- Meets ANSI B56.10 specifications
- Automatic emergency safety switch instantly reverses direction if control post comes in contact with obstacle
Wesco® Power Lift Stacker w/ 24"L x 24"W Platform, 1000 lb. Capacity, 60"H Lift
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8,499.00
1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 25-1/2 in |
| Height | 72 in |
| Lowered Height | 5-3/4 in |
| Raised Height | 60 in |
| Weight Capacity | 1000 lbs |
| Weight | 578 lbs |
| Fork Length | 24 in |
| Platform Length | 24 in |
| Front Wheel Diameter | 4 in |
| Platform Width | 24 in |
| Rear Wheel Diameter | 5 in |
| Platform Dimensions | 24 x 24 in |
| Load Center | 15 in |
Product Details
| Assembly Required | No |
| Material | Steel |
| Operation | Powered |
| Manufacturers Part Number | PESPL-60-2424-PD |
| Number of Wheels | 4 |
| Brand | Wesco |
| Wheel Material | Phenolic |
| Battery Type | 12 V / 115 Ah |
| Type | Battery Powered Lift Truck |
| Color | Orange |
| Lift Type | Push Button |
| Caster Type | (4) Swivel |
| Charger Included | Yes |
Warranty
| Warranty | 1 yr |