Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB988039

MPN #: 261023

Wesco® Battery Powered Lift Truck 261023 1000 Lb. 68"H 24"x24" Platform

Product Description
Powered Lift Stacker offers an Affordable Option for when Powered Drive is Not Required.

Electric lift stacker is designed for rugged use. Lifts and lowers loads with precision using remote control. High-strength steel channel mast with roller bearings for long life. Rolls easily using phenolic load and phenolic steer wheels. Includes battery, battery charger and battery gauge. 5 Year Limited Warranty against weld failure.

Platform Model is perfect for general purpose lifting.

PRICE
$3,519.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width25-1/2 in
Height80 in
Lowered Height5-3/4 in
Raised Height68 in
Weight Capacity1000 lbs
Weight428 lbs
Platform Length24 in
Front Wheel Diameter5 in
Straddle Leg Width15 in
Platform Width24 in
Rear Wheel Diameter4 in
Platform Dimensions24 x 24 in
Load Center15 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationPowered
Manufacturers Part Number261023
Number of Wheels4
BrandWesco
Wheel MaterialPhenolic
Battery Type12 V
TypeBattery Powered Lift Truck
ColorOrange
Lift TypeHand Lever
Caster Type(2) Rigid, (2) Swivel
Charger IncludedYes

Warranty

Warranty5 Years Against Weld Failure