Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lincoln Electric

Model # :WBB3774969

MPN #: K5706-1

Lincoln Electric® POWER MIG® 262 MIG & Flux Core Welder, 208/230/460/575V

Product Description
The POWER MIG® 262 welder is capable of constant voltage MIG and Flux-Cored applications up to 300 amps. Perfect for autobody repair, fabrication, education use, general maintenance, and so much more!. The POWER MIG® 262 welder sets the standard for simple, professional grade MIG and Flux-Cored welding. With a powerful 300-amp max output, the POWER MIG® 262 delivers all the superior welding performance expected from the POWER MIG® family, but with a streamlined interface to make the system as user-friendly and cost-efficient as possible.

Features:
  • Simple user interface - Seven segment display with basic knob controls
  • 300 Amp Max Output - Perfect for general fabrication, light industrial, and maintenance & repair
  • Advanced settings - Run-In, Pre/Post Flow, Spot Timer, and Burn-back
  • 120VAC receptacles on front of machine
  • Cable Management & Tool Holder
  • Rugged MAXTRAC® Industrial Wire Drive - Allows for constant wire feed speed and consistent welds
  • 3 Ways to Feed Aluminum - Electronics built in for all three methods using a Push Gun, Spool Gun or a Push-Pull Gun
Includes:
  • (1) POWER MIG® 262 Welder
  • (1) K4530-2 Magnum PRO 250L Welding Gun
  • (1) K586-1 Adjustable Gas Regulator and Hose
  • (1) KP1696-1 Drive Roll Kit 0.035/0.045 in
  • (1) Quick Storage Accessories
  • (1) 10 ft Work Cable with Clamp
  • (1) 10 ft Power Cable with Plug
  • (1) Deluxe Adjustable Gas Regulator and Hose Kit | K586-1
  • (1) Drive Roll Kit Combination 0.035 in. / 0.045 in. Solid Wire | KP1696-1
  • (1) Magnum® PRO 250L Welding Gun - 15 ft. (4.6 m) | K4530-2


PRICE
$4,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length37-1/2 in
Width18 in
Height37-1/2 in
Weight250 lbs
Size37-1/2 x 18 x 37-1/2 in

Product Details

TypeMIG & Flux Core Welder
ColorBlack/Red
ApplicationMetal Fabrication, Maintenance & Repair, Autobody, Light Industrial
Amperage300 A
For Use WithMig Welding
PolarityDC
ProcessMIG, Flux Core
Voltage208 / 230 / 460 / 575 V
Package Quantity1
Manufacturers Part NumberK5706-1
BrandLincoln Electric

Warranty

Warranty3 yr