Rice Lake Power Supply for Medical Fitness Floor Scale 100-240 VAC UL Approved
|
Questions & Answers (0)
Product Description
AC Power Supply Used for Rice Lake Medical Scale Line
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 3 in |
| Weight | 2 lbs |
Product Details
| Type | Charger |
| Color | Gray |
| For Use With | Medical Fitness Floor Scale 100-240 VAC |
| Dual Readability | No |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Accessory Power Supply for Medical Fitness Floor Scale |
| Manufacturers Part Number | 133077 |
| Brand | Rice Lake |