- Clear 10" LCD Monitor with Dual USB & SD Card Recording
- Multifunctional Control Station encases a Durable Keyboard Pad for Typing and Editing
- Microphone for Voice Over Recording
- 1"(23 mm) C23 Self-Leveling Detachable Waterproof Color Camera Head with Built-In LED Lights
- Built-In 512 Hz Sonde Transmitter (Pairs with 512Hz Locator)
- 200 Ft. of 1/4" (6mm) Fiberglass Cable & Reel with Meter Counter
- Heavy Duty Waterproof Case
- Rechargeable 6600mA Li-ion Battery Lasting 4 Hours
- Included Power/Battery Adapter and Interchangeable Skids for Easy Traversing Through Pipelines
Forbest 4188XX All-in-One Sewer Camera with 200' Cable, Self-Leveling Head & 512Hz Sonde
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,599.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 20 in |
| Height | 24 in |
Product Details
| Material | Metal |
| Color | Orange |
| Manufacturers Part Number | FB-PIC4188XX-200 |
| Brand | Forbest Products |