The Global Industrial Power Treading Alloy Dies are for use with the Global Industrial Portable and Ratcheting Pipe Threader models 604049 & 604053.
Model # :WB604067
Global Industrial Power Treading Alloy Dies, 1-1/2" - Pkg Qty 4
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Pipe/Tube Size | 1-1/2 in |
Product Details
| Manufacturers Part Number | 604067 |
| Type | Pipe Die |
| For Use With | Global Industrial Pipe Threaders - 604049 & 604053 |
| Material | Alloy |
| Brand | Global Industrial |
Related Products
RIDGID® KWIK-SPIN®,W/ MAXCORE™ Cable, 25'L x 1/4"W The new and improved KWIK-SPIN is an excellent choice for clearing blockages from small drain lines in showers, sinks, and tubs. The patented AUTOFEED trigger automatically feeds and retracts the cable as the drum turns. Features The AUTOFEED trigger makes the job quick and simple: Clean Hands Operation Avoid mess and minimize job-site cleanup. Easily Feeds Cable Trigger lock allows smooth, nonstop operation so you can get on to the next job. KWIK-SPIN features: Trigger lock button eliminates hand fatigue.25' of high-strength, ...
When plumbers need a reliable drain cleaner with extra spark in its strength to finish bigger jobs, they turn to the Global Industrial™ Electric Drain Cleaner. This cleaner is built to handle lateral lines and features an auto feed mechanism that reels the cable back into the drum, allowing users to finish bigger jobs much more quickly than before. This cleaner can be used to clear up sinks, pipes, and toilets efficiently ― and if you think you need more tools to come along for the job, this model comes with an attached tool box for holding and transporting your accessories. The ...
The powerful JM-1450 electric water jet gives you as much pressure as you can get from an electric jet. You can take this jet into some really tight spaces. And if you want to put it into a car trunk, you can take off the reel in seconds and load the machine in two pieces. Overall height is 34", and when you remove the 150 ft. capacity reel, the height drops to 14". The telescoping handle on the JM-1450 makes it easy to roll the machine to and from the job, and then slides out of your way when you're on the job. A low center of gravity keeps the JM-1450 solidly in place while you work. ...
Ideal for plumbers, maintenance workers, and homeowners alike, the Global Industrial™ Electric Auto-Feed Handheld Drain Cleaner puts drain cleaning control in the palm of your hand. This lightweight, versatile machine unclogs and cleans small pipes from 3/4" to 3" in diameter, making it suitable for sinks, toilets, bathtubs, and other commonly used fixtures in commercial and residential settings. A powerful, adjustable speed drill is designed for easy maneuverability of curved pipes, boasting 0-500 RPM for fast, lasting results. Automatic feed function allows users to control the ...
Suitable for restrooms and kitchens in commercial and residential settings, the Global Industrial™ Electric Handheld Drain Cleaner makes easy work of clearing and unclogging small drains in bathtubs, toilets, and other common plumbing fixtures. Lightweight and versatile ― and packaged in a convenient tool box for ease of storage and use ― this handheld drain cleaner comes with 3 cleaning cables preinstalled in the drums, allowing plumbers, maintenance workers, and homeowners alike to quickly switch between different drums for a variety of applications. A powerful, adjustable speed ...