Bishamon® Power Unit For Optimus L2K, Second Edition AB-1669, 18"L x 8"W
Write a Review
|
Questions & Answers (0)
Product Description
L2K Power Unit, Second Edition (AB-1669) - 115V hydraulic power unit designed specifically for the Optimus L2K series lift tables. This unit delivers reliable and efficient hydraulic performance to support smooth lifting and lowering functions. It ensures consistent operation, improved durability, and dependable power delivery for demanding industrial and material handling applications requiring stable and controlled lift table movement.
PRICE
$1,579.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 8 |
| Height | 6 in |
| Weight | 35 lbs |
Product Details
| Type | Repair Kit |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | ELEC-B3001132 |
| For Use With | Bishamon® Optimus L2K |
| Brand | Bishamon |