Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermaflex

Model # :WBB35692

MPN #: 0526-1400-0002-10

S-Tl Thermaflex Flexible Hvac Duct - 14 Inch Diameter

Product Description
Thermaflex S-TL, non-insulated HVAC ducts are ideal for residential dryers, bathroom applications, cleaning rooms and other areas where insulated ducts are not required.

These flex ducts are for low to high pressure heating and cooling systems. They feature a heavy duty fiberglass cloth fabric that is bonded to a corrosion resistant spring steel wire coil for long lasting durability. Ducts will not unravel when cut and have a self-extinguishing inner core that will not support flames. Temperature range is from -20F to 250F. Ducts measure 2-20" in diameter. Greenguard certified. 10 Year Limited Warranty.

PRICE
$215.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Max Velocity6000 ft/min
Velocity6000 ft/min
Diameter14 in

Product Details

TypeNon-Insulated
Min Temperature0 °F
Package Quantity1
ColorGray
Manufacturers Part Number0526-1400-0002-10
Max Temperature250 °F
BrandThermaflex