TOGU® ABS® Powerball, 65 cm (26 in), Green
Write a Review
|
Questions & Answers (0)
Product Description
ABS® Powerball® is available in four sizes to meet each user's requirements. The TOGU® "double groove" design provides traction and helps prevent the ball from rolling away. The ABS® (Anti-Burst System) provides an added level of puncture-resistant safety. ABS® weight limit is substantially less than the ball's weight capacity. The total weight capacity of this item is 1100 lbs., while the ABS® capacity is 200 lbs. This product comes in retail packaging.
PRICE
$75.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 26 in |
| Width | 26 in |
| Height | 26 in |
| Weight Capacity | 1100 lbs |
| Weight | 3 lbs |
Product Details
| Type | Inflatable Balls |
| Color | Green |
| Material | PVC |
| Package Quantity | 1 |
| Description | ABS Powerball |
| Manufacturers Part Number | 30-4002 |
| Brand | Togu |
Warranty
| Warranty | 5 yr |