All-In-One dishwasher detergent tablets give you an amazing clean and shine-which means you will never have to re-wash your dishes again. Our Powerball® supercharges the tablet, bursting into action to scrub away the toughest food residues like dried-on food, such as lasagna and oatmeal. Our powerful cleaners remove even the toughest stains, like coffee and tea, and gently scrub your dishes and glasses sparkling clean. All-In-One tablets (individually wrapped and pre-measured) are safe for septic systems.
Finish® Powerball Dishwasher Tabs, Fresh Scent, Pack of 94
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Type | Cleaners & Detergents-Automatic Dishwasher Detergent |
| Disinfectant | No |
| Physical Form | Solid |
| Application | Automatic Dishwasher Detergent |
| Capacity | 0.63 |
| Scent | Fresh |
| Applicable Materials | Dishes, Glasses, Utensils |
| Helps Remove | Cooked-On Grease, Food Particles, Food Stains |
| Packing Type | Tablet |
| Description | Powerball Dishwasher Tabs |
| Package Quantity | 94 Tabs |
| Chemical Compound | Sodium Carbonate, Sodium Bicarbonate, Sodium Percarbonate |
| Brand | Finish |
Compliance & Certifications
| EPA Registered | No |