100% concentrated gel that gives dishes a deep clean. Pre-Soakers burst into action to scrub away tough food residues like baked-on lasagna and dried-on oatmeal. Gelpacs are easy-to-use. The pre-measured pods have a refreshing orange scent that are safe for septic systems. Leave dishes and glasses sparkling clean.
FINISH® Dish Detergent Gelpacs, Orange Scent, 32 Gelpacs/Box, 8 Boxes/Case
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 packets |
Product Details
| Type | Dishwashing Detergent |
| Unit Yield | 1 Load |
| For Use With | Automatic Dishwasher Detergent |
| Style | Liquid |
| Scent | Orange |
| Applicable Materials | Dishes, Glasses, Utensils |
| Size Type | 12.6 lbs. Pack |
| Package Quantity | 256 Packs |
| Description | Dish Detergent Gelpacs |
| Package Yield | 256 Loads |
| Manufacturers Part Number | 51700-81053 |
| Brand | Finish |