Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167818

MPN #: 100839776

Diversey™ Suma® Pan-Clean Premium Pot & Pan Detergent, Floral Scent, 2.5 L Bottle, 2/Case

Product Description
Concentrate on clean, with an ultra-concentrated, neutral liquid dish detergent suitable for cleaning all kitchen utensils. The optimal blend of anionic and nonionic surfactants cuts through grease and dried-on food. Premium detergent makes rinsing easy and streak-free. Conserves storage space with compact off-the-floor, controlled dosing system. Stable lather results longer life of dishwashing solution for cleaning large loads. A non-corrosive, highly-concentrated general purpose pot and pan detergent that delivers excellent cleaning in a three-compartment sink. Cuts through grease on even the toughest soils.

Features:
  • Quickly removes grease and food residue from soiled areas
  • Long-lasting suds provide outstanding cleaning performance
  • Delivers superior grease cutting on even the toughest soils
  • Specially-formulated to leave sink areas smelling clean and fresh
  • Non-corrosive, and highly-concentrated for good cost in use
  • Leaves equipment and utensils thoroughly clean
Applications:
  • For handwashing of pots, pans, utensils, glassware and other food department equipment
  • Great for cleaning in a three-compartment sink
  • Suitable for use in food processing establishments
Certifications:
  • Kosher
  • Halal
  • Letter of No Objection


PRICE
$85.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2.5 L

Product Details

StyleLiquid
TypeDishwashing Detergent
ScentFloral
Applicable MaterialsCeramic, Glass, Metal, Plastic
Size Type2.5 Liter Bottle
Helps RemoveCooked-On Grease, Dirt, Food Particles, Organic Matter
Package Quantity2 Bottles
DescriptionPot & Pan Detergent
Manufacturers Part Number100839776
For Use WithManual Dishwashing
BrandDiversey