Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3038255

MPN #: 94622384

Diversey™ Suma Shine Portion Pak, Powder, 100 Per Carton

Product Description
  • Effective removal of coffee and tea stains due to active oxygen.
  • Effective removal of cocoa and milk stains by alkali source.
  • Prevents scaling in hard water conditions when used as directed.
  • Easy to rinse, leaves no residues.

An oxygen-based, powdered presoak and destainer for plastic cups, plates, flatware, utensils, glass coffee pots, coffee urns and tea urns. White powder with no fragrance added. Chemical Compound: Alcohol Ethoxylate; Sodium Carbonate; Sodium Chloride; Sodium Metasilicate; Sodium Percarbonate; Sodium Polyacrylate; Scent: Odorless; Physical Form: Powder; Packing Type: Pocket.

PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1 oz.
Weight1 oz lbs
Size100 packets

Product Details

ScentOdorless
Packing TypePocket
Package Quantity100 Packets
Chemical CompoundAlcohol Ethoxylate; Sodium Carbonate; Sodium Chloride
DescriptionCleaners & Detergents-Disinfectant/Cleaner
Physical FormPowder
BrandDiversey