Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB1741766

MPN #: F89484F

Valley Craft® 4-Wheel Powered Drum Truck, Fiber Chime Hook, Pneumatic Wheels, 800 lb. Cap.

Product Description
Valley Craft® Powered Drum Truck F89484F Fiber Chime Hook - 12" Wheels

Designed for safe navigation of heavy loads in tight quarters and on inclines or uneven terrain. Valley Craft's patent protected Battery Powered Hand Truck is the industry's only true solution for safe handling of large unwieldy loads, such as drums and cylinders. Perfect for places where traditional powered machines will not work because of space restriction, the Powered Hand Truck converts from a slim profile traditional hand truck to a stable and powerful 800-lb load carrier with a flick of a switch.

Features:
  • Rugged 24V DC differential drive motor
  • Full function Forward & Reverse travel with Reverse audible warning
  • Variable speed forward & reverse motion
  • 2 MPH maximum speed setting
  • Zero Work 4-wheel system
  • Convenient twist grip mounted motor engagement with rocker style Forward/Reverse switch
  • Complete built-in 18 AH batter with charging/monitor system
  • Exclusive Easy Grip Hand Brake
  • Includes our standard 30/55 gal adjustable shoe system
  • Includes our standard spring-loaded Chime Hook
PRICE
$6,165.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth21 in
Height60 in
Weight Capacity800 lbs
Weight160 lbs
Wheel Diameter12 Front, 8 Rear in

Product Details

Assembly RequiredNo
PowerBattery
TypeBattery Powered Drum Hand Truck
ColorGreen
Wheel Type(2) Pneumatic
Hook TypeChime Hook
Capacity30/55 gal
MaterialSteel
Manufacturers Part NumberF89484F
Handle StyleTwin
BrandValley Craft

Warranty

Warranty1 yr