Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Valley Craft

Model # :WBB1741769

MPN #: F89503

Valley Craft® 4-Wheel Powered Drum Truck, Standard Chime Hook, Solid Rubber Wheels, 800 lb. Cap

Product Description
Valley Craft® Powered Drum Truck F89503 Standard Chime Hook - 10" Wheels

Designed for safe navigation of heavy loads in tight quarters and on inclines or uneven terrain. Valley Craft's patent protected Battery Powered Hand Truck is the industry's only true solution for safe handling of large unwieldy loads, such as drums and cylinders. Perfect for places where traditional powered machines will not work because of space restriction, the Powered Hand Truck converts from a slim profile traditional hand truck to a stable and powerful 800-lb load carrier with a flick of a switch.

Features:
  • Rugged 24V DC differential drive motor
  • Full function Forward & Reverse travel with Reverse audible warning
  • Variable speed forward & reverse motion
  • 2 MPH maximum speed setting
  • Zero Work 4-wheel system
  • Convenient twist grip mounted motor engagement with rocker style Forward/Reverse switch
  • Complete built-in 18 AH batter with charging/monitor system
  • Exclusive Easy Grip Hand Brake
  • Includes our standard 30/55 gal adjustable shoe system
  • Includes our standard spring-loaded Chime Hook
PRICE
$5,329.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth20 in
Height60 in
Weight Capacity800 lbs
Weight160 lbs
Wheel Diameter10 Drive, 6 Rear in

Product Details

Assembly RequiredNo
TypeBattery Powered Drum Hand Truck
ColorGreen
Wheel Type(4) Rigid
Hook TypeChime Hook
Capacity30/55 gal
MaterialSteel
OperationManual
Manufacturers Part NumberF89503
Handle StyleTwin
BrandValley Craft

Warranty

Warranty1 yr