- Rubber bumper replacement for ideal operation
- Ideal for the edge-o-dock levelers for maximum efficiency
- Features durable construction for added strength and long life
- Use in industrial applications for optimal results
Vestil Rubber Edge-O-Dock Leveler Bumper, 8"L x 18"W
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 18 in |
| Height | 2 in |
| Weight | 11 lbs |
Product Details
| Assembly Required | No |
| Type | Dock Leveler Accessory |
| Material | Rubber |
| Color | Black |
| Manufacturers Part Number | RB |
| Brand | Vestil |
Warranty
| Warranty | 30 Days yr |