Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Big Ass Fans

Model # :WBB3214296

MPN #: F-PF63-1602S34

Big Ass Fans® Powerfoil® 6 16' HVLS Industrial Ceiling Fan, 1 Phase, 104315 CFM, 208V

Product Description
Discomfort just lost its last place to hide. With Powerfoil® 6, it's never been easier to bring powerful airflow to your space. This entry-level HVLS powerhouse arrives with pre-wired components, rugged construction, and bold Big Ass Fans® branding. It's not just a smarter investment-it's a statement to your people that they come first.

Features:
  • Industry-leading, redundant safety features
  • Six patented aluminum airfoils with winglets and integrated safety restraints
  • Fully wired and factory tested for more reliable installs
  • Digital variable speed controller with OLED screen
  • Sealed helical gearbox and industrial motor for steady, quiet operation
  • Branded hub and VFD covers
  • Wide coverage improves energy efficiency and indoor air quality
  • Versatile mounts on I-beams, bar joists, purlins, and more
Built to run, and keep on running: Powerfoil® 6 is engineered for worry-free performance and minimal maintenance, thanks to inline, helical-cut gears and precision-machined components.
  • Vented, lifetime-lubricated motor
  • Durable bearings built to last
  • Double-lip seals for added protection
A Smart Ass That You Can Trust: Upgrade to a premium BAFCon controller for enhanced integration and multi-fan control options. BAS connects seamlessly through BAFCon/BACNet tie-in.

Engineered For Efficient Power: Our patented airfoil system minimizes wind noise and maximizes airflow, so your space stays comfortable and quiet. Purpose-built winglets slash energy usage and bring top-tier performance to your facility.

PRICE
$6,509.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight204 lbs
Fan Diameter16 in
Downrod Length2 in
Coverage Area6400

Product Details

RPM86.1 rpm
TypeIndustrial
CFM104315 CFM
Horsepower1-1/2 HP
ColorSilver/Yellow
Number of SpeedsVariable
Amperage20 A
Drive TypeGear Driven
Hertz50/60 Hz
Number of Blades6
Blade Color FamilySilver
Mounting LocationI-Beams, Bar Joists, Purlins
Voltage208 V
MaterialAluminum
Phase1
Blade TypeAluminum
Manufacturers Part NumberF-PF63-1602S34
Indoor/OutdoorIndoor
BrandBig Ass Fans

Warranty

Warranty7 yr