PowerLift Crane Hook Kit For Maintenance Platforms
Write a Review
|
Questions & Answers (0)
Product Description
The PowerLift Crane Hook Kit provides safe and convenient boom truck loading.
PRICE
$90.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 1/2 in |
| Height | 4 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Aluminum & Steel |
| Color | Red |
| Manufacturers Part Number | 4026616 |
| For Use With | Powerlift Maintenance Platforms |
| Brand | ReechCraft |
Warranty
| Warranty | 1 yr |