ReechCraft® PL-XM PowerLift, 350 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The PowerLift PL-XM lift includes a platform, climbing unit, base mast, three middle masts and top mast. It features front entry gates that swing open, a large work area, and easily accessible tool tray, providing ample working space for you, your tools, and your equipment. The PowerLift PL-XM lift is powered by a cordless drill, and the gearbox includes an integrated overspeed brake for added safety. It also comes equipped with a height control feature that keeps workers at heights within the capability of the respective base they are using. The platform is highly portable and quickly attaches to the climbing unit. For use with the PowerLift PL-XM compact, outrigger, fixed, and straddle bases.
PRICE
$7,489.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs |
Product Details
| Description | PL-XM PowerLift |
| Color | Silver |
| Manufacturers Part Number | 4028660 |
| Brand | ReechCraft PowerLift |
Compliance & Certifications
| Certifications | ANSI/SAIA A92.20-2020 |
| Environmentally Friendly | Yes |