Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powermatic

Model # :WB535716

MPN #: PM9-1791260B

Powermatic PM2415B-3, 24" Bandsaw, 5HP 3PH 230/460V

Product Description
At Powermatic, we believe that ambition is the fuel that drives progress. Every product we engineer is born out of the same idea: How can we empower woodworkers to do more? In shops across the world, craftsmen are continually pushing the limits of their creativity, and in turn, challenging us to provide the best tools for the job. When we reimagined our line of bandsaws, we not only set out to meet their ambitions, but to exceed them. Larger projects and larger workpieces call for more power, more resaw capacity and more cast iron. This bandsaw also features the legendary quality, precision and attention to detail that has been helping woodworkers expand their ambition for more than ninety years.

  • Spacious, heavy duty cast iron table with more room in the front of the blade
  • Solid cast iron upper and lower wheels create the momentum needed for heavy resaw
  • Foot brake with magnetic switch interrupt provides user with hands free stopping
  • Exclusive Powermatic T-Square style Accu-Fence® maximizes accuracy and safety
  • Blade tension release with electrical interlock prevents the bandsaw from starting when the blade is de-tensioned
  • Sturdy cast iron table and trunnion assembly offers maximum rigidity for large work pieces
  • The Accu-Fence has complete adjustability for aligning to blade and squaring to table
  • Heavy duty upper wheel support and tracking mechanism for smooth operation
  • Oversized side plate can be used in the horizontal or vertical position
  • High end blade guides with tool less adjustment provide stability, increasing cut accuracy


  • PRICE
    $9,799.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Table Size (L x W)24 x 34 in
    Size24 in
    Blade Length183 in
    Min Blade Width1/4 in
    Cutting Capacity Width24 in
    Cutting Height15 in
    Dust Port Diameter4 in
    Max Blade Width1-1/2 in
    Top Height35 in

    Product Details

    TypeBandsaw
    Dust Collection Mininum CFM Required600 CFM
    Amperage15 A
    Table Tilt10,45 °
    Blade Speed2500/4800 SFPM
    StyleFloor
    Voltage230 V
    Phase3
    Manufacturers Part NumberPM9-1791260B
    Motor Horsepower5 HP
    BrandPowermatic

    Compliance & Certifications

    CertificationsCSA Certified