Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055524

MPN #: BA9-1001492

Baileigh Industrial Horizontal Band Saw, 2 HP, Single Phase, 240V, BS-300M

Product Description
Do you love old-time American-style band saws—and how well they handle? The variable-speed, horizontal band saw band saw BS-300M updates that sturdy design with time-saving features.
  • 2 hp motor runs on 240-volt single-phase power, so any shop can reap the benefits of this saw.
  • 9.75" round maximum capacity at 90°.
  • Cuts almost anything that you can throw at it, including many different shapes and profiles of metal.
  • Vise miters up to 45°.
  • Standard 1" blade width.
  • 4 cutting speeds (82, 132, 170, 235 fpm) allow you to fine-tune the saw for better cut quality.
  • Includes our patented blade tension device: a liquid-filled gauge that makes it easy to check whether or not your blade is properly tensioned.
  • Hydraulic descent pressure controlled by a panel located on top of the bow.
  • Automatic shutoff feature at the end of the cut reduces operator effort and keeps your shop safe.
  • Comes standard with a flood coolant system (which some companies charge extra for) to wash away metal chips, help blades last longer, and reduce expenses.
  • Fully-welded steel base minimizes vibrations to deliver clean, accurate cuts and adds structural strength to the machine. This saw can take a lot of punishment!
  • Covered by a 1-year parts warranty.
  • We typically keep this metal-cutting band saw and replacement parts in stock for quick deliveries.
  • You can rely on lifetime technical support by phone. Call our team of experienced technical reps anytime for help with this single phase bandsaw.


PRICE
$6,999.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height48 in
Bed Height30.7 in
Round at 45°7.5 in
Work Table Height30.7 in
Blade Length1 x .035 x 129.92 in
Blade Width1 in
Cutting Capacity9-13/16 x 16-5/16, 9-13/16 x 7-1/2 (Rectangle), 9-13/16 (Round)IN in
Rectangle at 90°9.84 x 16.33  in

Product Details

TypeManual
Amperage20 A
Drive TypeBelt x Pulley
Blade Speed66 x 131 x 167 x 233 SFPM
StyleHorizontal
Motor Voltage240V V
Head MaterialVise
Country of OriginImport
Voltage240 V
Phase1
DescriptionPortable Horizontal Bandsaw
Head Movement (Degrees)0 - 45 ° °
Manufacturers Part NumberBA9-1001492
Motor Horsepower2 HP
BrandBaileigh Industrial