RUD Powerpoint Hoist Ring, 180 Pivot, 17, 630 lb. Load Capacity, 1.5 - 6 UNC Bolt, 15/16" Dim A Size
Write a Review
|
Questions & Answers (0)
Product Description
Ring connection for hook assemblies. Double ball-bearings is the optimal solution for turning and flipping operations under full load. Lifting points rotates 360 degrees. Large distance between bolt-on surface and load to avoid damage. Rotatable at nominal WLL, 90 degree to the bolt-on direction. Suspension ring with enlarged pivoting area. Available in Metric and UNC thread. Maximum operation temperature range WITHOUT reduction of WLL-40 to 200 Celsius. Maximum operation temperature WITH reduction of WLL up to 400 degrees Celsius.
PRICE
$1,099.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/8 in |
| Width | 6-1/2 in |
| Height | 6-5/8 in |
| Weight Capacity | 17630 |
| Weight | 13.9 lbs |
| Dimension T | 9-7/32 in |
| Dimension A | 15/16 in |
| Dimension B | 5-1/2 in |
| Dimension D | 3-15/16 in |
| Dimension E | 3-17/32 in |
| Dimension F | 2-1/8" |
| Dimension C | 2-9/16 in |
| Bail Opening | 5.5 x 2.5625 in |
| Dimension M | 1 1/2"-6UNC |
| Bolt Size | 1.5 - 6 UNC in |
| Dimension G | 4 in |
| Dimension N | 1-1/8" |
| Working Load Limit | 17600 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Manufacturers Part Number | 7989907 |
| Brand | RUD |
| Color | Pink |
| Hook Type | Bolt on |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | MD 2006/42/EC, ASME B30.26 |