Milton S-638 Flow Control Valve 1/4" NPT Male & Female 150 PSI 5 CFM
Write a Review
|
Questions & Answers (0)
Product Description
1/4" FNPT x 1/4" MNPT in line regulator controls air flow to tools from full flow to complete shut off. May be used as shut-off valve for air and non corrosive liquids. Maximum pressure of 150 PSI. 5 SCFM at 100 PSI.
PRICE
$24.75
2
2
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/8 in |
| Width | 1-7/8 in |
| Depth | 1-7/8 in |
| Height | 3/4 in |
| Connection Size | 1/4 in |
Product Details
| CFM | 5 CFM |
| Color | Brass |
| Max PSI | 150 psi |
| Description | Flow Control Valve |
| Manufacturers Part Number | S-638 |
| Pre Filter | No |
| Max Ambient (Air Cooled) | 250 |
| Brand | Milton |