JET® Replacement Inner Air Filter For IAFS-3000
Write a Review
Questions & Answers (0)
A clean filter is essential for the performance and life of your AFS air filtration system. Replace when clogged or dirty. This authentic JET® replacement part is designed specifically for your tool and guaranteed to perform to OEM specs.
Specifications
Product Details
| Manufacturers Part Number | JT9-415157 |
| For Use With | IAFS-3000 |
| Brand | JET |
Related Products
The JET DC-1100VX features the exclusive Vortex Cone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The high air velocity (CFM) stands up to any competitive specifications, and the industrial controls are designed for years of durable use. Collection bags have a snap ring for fast installation and removal. Casters offer maneuverability within the shop. Features: Vortex Cone improves chip separation and collector bag packing efficiency Eliminates premature filter clogging for sustained performance Single-stage ...
JET Model 650 dust collectors hook up to 1 to 3 machines at a time for optimum dust cleaning. Each 650 series dust collector comes equipped with a quick-install collection bag, single-stage design for economical and quiet operation, 4 casters for maneuverability and total portability, and permanently lubricated, fully enclosed, fan-cooled motors for continuous duty. An optional remote control is radio frequency so there is no need for line of sight to turn the machine on and off. Features: Hook up one to three machines for optimum dust cleaning Quick-install collection bag makes emptying ...
The JET DC-1100VX-5M features the exclusive Vortex Cone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The filter bag captures up to 98% of 5-micron particles. The high air velocity (CFM) stands up to any competitive specifications, and the industrial controls are designed for years of durable use. Collection bags have a snap ring for fast installation and removal. Casters offer maneuverability within the shop. Features: Vortex Cone improves chip separation and collector bag packing efficiency Eliminates ...
JET JT9-708657K Model DC-1100VX-BK 1.5HP 1-Phase 115/230V 30-Micron Dust Collector W/ Bag Filter Kit
The JET DC-1100VX features the exclusive Vortex Cone™ which improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bag. The high air velocity (CFM) stands up to any competitive specifications, and the industrial controls are designed for years of durable use. Collection bags have an elastic band for fast installation and removal. Swivel casters offer maneuverability within the shop. Visit http://www.vortexcone.com for more information. Features: Vortex Cone improves chip separation and collector bag packing efficiency Eliminates ...
JET Model 650 dust collectors hook up to 1 to 3 machines at a time for optimum dust cleaning. Each 650 series dust collector comes equipped with a quick-install collection bag, single-stage design for economical and quiet operation, 4 casters for maneuverability and total portability, and permanently lubricated, fully enclosed, fan-cooled motors for continuous duty. An optional remote control is radio frequency so there is no need for line of sight to turn the machine on and off. Features: Hook up one to three machines for optimum dust cleaning Quick-install collection bag makes emptying ...