Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB3169983

MPN #: PQNVGA

Guardair® PowerQUAD™ Vacuum Generating Engine, Black/Metal

Product Description
Rugged, diecast aluminum vacuum-generating engine. Includes three color-coded, easy-to-change, injector nozzle sets optimized for three progressive levels of performance and compressed air savings.

Includes:
  • (1) PowerQUAD™ Vacuum Engine, (1) PowerQUAD™ Injector Nozzle Set, (1) PowerQUAD™ Vacuum Engine Gasket, (1) Installation Hardware
Specifications:
  • Min. Compressor Required (hp): 4 - 12
  • Noise Level (dB): 85 - 88
  • Flow (cfm): 20 - 60
  • Vacuum Flow (cfm): 110 - 149
  • Vacuum Lift (in H20): 122 - 250


PRICE
$555.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-1/8 in
Width8-3/16 in
Height10-5/16 in

Product Details

TypeVacuum Generating Engine
MaterialMetal
DescriptionVacuum Generating Engine
Manufacturers Part NumberPQNVGA
For Use WithGuardair® PowerQUAD™ Vacuum Units
BrandGuardair Corporation