Fellowes® Powershred® Shredder Lubricant - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
COMMERCIAL SHREDDERS
Shredder Oil & Lubricant
Shredder oil conditions cutters to extend the life of your shredder. 4 oz. plastic squeeze bottle with extended nozzle ensures complete coverage. Oil shredder each time wastebasket is emptied or a minimum of twice a month. Sold in package quantities of 12, priced each.
Shredder Oil & Lubricant
Shredder oil conditions cutters to extend the life of your shredder. 4 oz. plastic squeeze bottle with extended nozzle ensures complete coverage. Oil shredder each time wastebasket is emptied or a minimum of twice a month. Sold in package quantities of 12, priced each.
PRICE
$81.60 Sold in packages of 12 / $6.80 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Powershred |
| Type | Shredder Oil |
| Specialty Shredding | Paper Only |
| Package Quantity | 12 |
| Description | Shredder Lubricant Oil |
| Manufacturers Part Number | 3505006 |
| Brand | Fellowes |