x

Take 15% off your entire order!

Offer applied at checkout

+

Powr-Flite® Carpet Extractor 10 Gallon 100 Psi - PFX1080SP

Powr-Flite® Carpet Extractor 10 Gallon 100 Psi - PFX1080SP

Item #: WB442190

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Howard Leight™ MAX-1 MAX® Ear Plugs, Disposable, NRR 33, Uncorded, 200 Pairs/Box

    $25.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • U.S. Wire 60050 50 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW-A, 300V, 13A

    $24.95

$1,984.41 up to 15% OFF

Price: $1,687.00

$281.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

CARPET EXTRACTOR
10 gallon Upright Extractors
Cleans everything from delicate drapes and upholstery to deep, embedded dirt. Dual 2-stage vac motors provide excellent solution recovery, allowing carpets to dry faster. Large stair climbing" wheels get you up and down stairs with ease. Includes 25' power cord and 20' Vacuum hose.

Click here to see full selections of our Floor Care Machines.

  • BRAND Powr-Flite
  • CFM 97
  • DESCRIPTION Upright Extractor
  • MANUFACTURERS PART NUMBER PFX1080SP
  • POWER Dual 2-stage Vac Motors
  • PRESSURE POWER 100 p.s.i.
  • RECOVERY TANK CAPACITY 10 Gal.
  • SOLUTION TANK CAPACITY 10 Gallon
  • TYPE Standard Cold Water
  • WATER LIFT INCHES 150
  • WEIGHT LBS 99
  • ASSEMBLY Assembled
  • MODEL 442190
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Howard Leight™ MAX-1 MAX® Ear Plugs, Disposable, NRR 33, Uncorded, 200 Pairs/Box

$25.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powr-Flite® Carpet Extractor 10 Gallon 100 Psi - PFX1080SP

Powr-Flite® Carpet Extractor 10 Gallon 100 Psi - PFX1080SP

Item #: WB442190

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Powr-Flite® Carpet Extractor 10 Gallon 100 Psi - PFX1080SP
    Powr-Flite® Carpet Extractor 10 Gallon 100 Psi - PFX1080SP
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant