Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nilfisk

Model # :WBB3250151

MPN #: 50000545

Nilfisk Viper CEX410-US 9 Gallon Carpet Extractor, 16" Cleaning Path, 3 Stage, 120 PSI

Product Description
The Viper CEX410 is a professional self-contained and silent carpet extractor. With its excellent cleaning performance, you can maintain a variety of textiles such as carpets and upholstery in an efficient and easy way, plus the powerful vacuum motor ensures fast dry-time.

Features:
  • Low sound level of only 68 ±3 dB(A) enabling daytime cleaning
  • Productive 120 psi pump working pressure
  • Easy to service, with tools free maintenance for simplicity
  • Upholstery and floor tool accessories available for versatility
  • Foot operated parking stand for brush protection
  • Compact design with adjustable handle and large transport wheels for maneuverability


PRICE
$3,225.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46
Width20 in
Height35 in
Water Lift125 in
Cord Length50'
Cleaning Width16 in

Product Details

TypeCarpet Extractor
Pressure Power120 PSI
Stages3
Solution Tank Capacity9 gal
Vacuum Motor1.6 hp
ColorBlack
Voltage110 - 120 V
Manufacturers Part Number50000545
Recovery Tank Capacity6 gal
BrandNilfisk