Powr-Flite® Pulsar Delta Heated Carpet Extractor, 10 Gallon, 50-500 PSI
Write a Review
|
Questions & Answers (0)
Product Description
The Pulsar Delta's Dual Airwatt vacuum motors are the industry's only vacuum motor specifically built for wet pickup, providing superior waterlift and CFM for unmatched performance. Dual element 3000 watt heater. 10 Gallon Capacity, 50-500 p.s.i. Includes Hose & Cords. WAND SOLD SEPARATELY, REQUIRES DUAL 20 AMP CIRCUITS
PRICE
$4,460.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 |
| Width | 23-1/2 in |
| Height | 41-1/2 in |
| Weight | 166 lbs |
| Water Lift | 215 in |
| Cord Length | (2) 25' with 20 AMP plug ends |
Product Details
| Type | Hose & Wand |
| CFM | 133 CFM |
| Pressure Power | 50 - 500 PSI |
| Stages | Dual Airwatt motor |
| Solution Tank Capacity | 10 gal |
| Amperage | Dual 15 A |
| Wattage | 1250 W |
| Material | Polyethylene |
| Manufacturers Part Number | PE310-G10-U |
| Recovery Tank Capacity | 10 gal |
| Brand | Powr-Flite |
Warranty
| Warranty | 2 Years Parts, 1 Year Labor, 10 Years Housing |