Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mytee

Model # :WBB3187678

MPN #: HP90

Mytee® Stingray™ Heated Automotive Spotter Extractor, 120 PSI, 5 Gallon Capacity

Product Description
The Stingray™ is Your Ultimate Performance Package for Mobile Detailing. Get ready to speed through automotive details and upholstery cleaning like never before! The HP90 Stingray™ automotive detail extractor packs full-size performance into a compact, mobile-ready body that's brimming with premium features; like a new faucet-fill adapter, molded-in lift handles, and a fresh water drain, that set it apart.

This automotive detail extractor also provides a newly revamped 1,200W inline heat system to quickly loosen up tough grime for easy extracting, as well as an automatic shut-off float to protect the vacuums from accidental overflows. What's more, all of the Stingray™ components run from a single cord–making it easy to find power, no matter where you go!

Features:
  • 5 gallon(approx.) solution tank
  • Single3-stageLA motor
  • 130" of water lift, 100 CFM
  • 1,200-watt in-line heater, tuned up to producehot water quicker than ever
  • High drain valve, perfect for emptying into a standard bucket
  • Molded-in carry handlesfor easier lifting and unloading
  • Compact designto fitperfectly into a van, truck or storage area
  • Durableroto-molded polyethylene material that resists rusting and denting
  • Faucet-fill adapterto make filling simpler
Includes:
  • 15ft. 1.25" vacuum and solution hose (Part #8501)
  • 4" upholstery tool (Part #8400P)
  • Heatguard™ hose wrap, made ofneoprenewetsuit material


PRICE
$2,149.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28
Width16 in
Height32 in
Weight65 lbs
Water Lift130 in
Cord Length25
Cleaning Width4 in

Product Details

TypeDetail Extractor
CFM100 CFM
Pressure Power120
Stages3
Solution Tank Capacity5 gal
Vacuum MotorSingle 3 stage
ColorBlue
Amperage20 A
Wattage1200 W
Voltage115 V
IncludesVacuum Hose Combo, Upholstery Tool
MaterialPolyethylene
DescriptionDetail Extractor
Manufacturers Part NumberHP90
Recovery Tank Capacity5 gal
BrandMytee