Tornado® Disposable Fleece Bag For Zephyr Backpack Vacuum, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Fleece Bag fits Tornado® Zephyr Backpack Vacuum(10 Pack).
PRICE
$26.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/4 in |
| Depth | 1/16 in |
| Height | 6-7/8 in |
Product Details
| Style | Disposable Bags |
| Type | Backpack Vacuums |
| Material | Fleece |
| Package Quantity | 10 |
| Description | Disposable Fleece Bag |
| Manufacturers Part Number | K69043350 |
| For Use With | Tornado Zephyr Backpack Vacuum |
| Brand | Tornado |