- Brush speed: 175 RPM
- Pad size: 20"
- Motor: Precision balanced powerful 1.5 HP
- Power Cord: 50 ft. 3 wire grounded 14 gauge
- Handle: Durable chromed 13 gauge steel 1-1/4" diameter
- Wheels: 5" non marking
- Shipping weight: 125 lb
- Net weight: 106 lb
- Shroud: Reinforced epoxy powder coated steel
- Chassis: Cast iron
Koblenz TP-2015 N 20" Round Floor Machine, 1.5 HP, 175RPM , 120V , 50' Cord
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,509.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 24-13/16 in |
| Height | 46-1/2 in |
| Weight | 102 lbs |
| Cord Length | 50' |
| Cleaning Width | 20 in |
Product Details
| Assembly Required | No |
| Type | Floor Machine |
| Horsepower | 1.5 HP |
| Color | Gray |
| Drive System | Pad Assist |
| Power Source | Corded |
| Voltage | 120 V |
| Material | Metal |
| Manufacturers Part Number | 00-4555-9 |
| Brush Motor RPM | 175 rpm |
| Brand | Koblenz |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | CSA |