Powr-Flite® HEPA Bags For CleanMax Pro Vacuums & Tornado, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Disposable HEPA Bags fit CleanMax ProSeries Vacuums & Tornado CK 14/1; Filters 99.97% down to .3 microns
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/4 in |
| Depth | 1/8 in |
| Height | 14-3/16 in |
Product Details
| Style | Disposable Bags |
| Type | Vacuum Bags |
| Material | HEPA |
| Package Quantity | 25 |
| Manufacturers Part Number | X1999 |
| For Use With | CleanMax ProSeries Vacuums & Tornado CK 14/1 |
| Brand | Powr-Flite |