Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tornado

Model # :WBB3159238

MPN #: TS050-W18-U

Tornado® Vortex Multi-Surface Floor Scrubber, 18" Cleaning Path

Product Description
We have revamped our popular BR Multiwash Walk-Behind Scrubbers with the new line of Tornado® Vortex Multi-Surface Scrubbers – now easier than ever to assemble, use and maintain. These versatile machines effectively clean virtually any hard or soft surface, including hard, uneven floors like tile, VCT and concrete, soft floors like rubber sports mats, entrance mats and commercial carpet, and even escalators. The cylindrical brush technology of the Vortex gives it deep cleaning power, with brush speeds up to four times greater than comparable disk scrubbers and reaching down into cracks and crevices to clean dirt and debris that pads just pass over. Utilizing counter-rotating cylindrical brushes to scrub and lift dirt and water onto a rotating recovery drum, these low-moisture scrubbers will have your floors clean and dry in no time.

Features:
  • Available in 9", 13" and 18" sizes
  • Utilizes 30% less water than disk scrubbers, resulting in cost savings on chemicals and water, and minimizing moisture that leads to mold, bacteria and allergens
  • Compact, low-profile design allows for cleaning hard to reach areas in corners, kitchens, bathrooms and other tight spaces a standard scrubber just can't fit
  • Quiet operation (69 DBA), so you can clean anytime
  • Optional accessories include additional brush options to best suit your floor type, a side brush for edge cleaning, and a cart for ease of transport
  • Easily removable solution and recovery tanks for fast filling, emptying and cleaning
  • Wider, more comfortable handle with one simple push button to dispense cleaning solution
  • Cleaning Capacity (FT²/HR): 4844 SQ FT/HR
  • Color: Yellow
  • Power Source: Corded - Electric, 40' Cord
  • Pressure Power: 26 Watt Pump
  • Recovery Tank Capacity: 1 Gallon
  • Solution Tank Capacity (GAL): 1 Gallon
  • Dimensions (L x W x H) : 15"L x 22"W x 43"H
  • Warranty: 2 Yr


PRICE
$2,949.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width22 in
Height43 in
Weight68 lbs
Cord Length40
Cleaning Width18 in
Pad Pressure68 lbs

Product Details

Assembly RequiredYes
Pressure Power26
Solution Tank Capacity1 gal
Cleaning Capacity4,844 ft²/hr
Power SourceCorded
Wattage1150 W
MaterialPolyethylene
Manufacturers Part NumberTS050-W18-U
Recovery Tank Capacity1 gal
BrandTornado
RPM650 rpm
TypeWalk-Behind Corded Floor Scrubber
ColorYellow
Drive SystemBrush Assist
Voltage115 V
BatteriesNo
Decibels69
Brush Motor RPM650 rpm

Warranty

Warranty2 yr