Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB1115929

MPN #: F19858-0001

Bel-Art Poxygrid® 50ml Centrifuge Tube Rack 198580001, For 25-30mm Tubes, 24 Places, Black 1/PK

Product Description
This black epoxy-coated rack holds 30 mm diameter or smaller centrifuge tubes in a 4 x 6 pattern, 24 tubes per rack.

Features:
  • Height: 7-7/8 cm (3-1/8"); four feet that raise the height an additional 2-1/8 cm (13/16")
  • Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids and weak alkalis
  • Temperature range -223°C (-369°F) to 121°C (250°F); autoclavable


PRICE
$90.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/8 in
Width5-7/8 in
Height3-15/16 in

Product Details

ColorBlack
For Use With25-30mm Tubes
Places24
Rows4 x 6
Capacity50ml Centrifuge Tubes
MaterialEpoxy-Coated Steel Wire
Package Quantity1
DescriptionPoxygrid® Centrifuge Tube Rack
Manufacturers Part NumberF19858-0001
BrandBel-Art