- Foam Tube Racks
- Foam Tube Racks, For 30mm Tubes
- 2.38"H
- Economical Foam Tube Racks
- Prevent spilling and breakage
- 3.5"L x 3.5"W, height varies
Marketlab Foam Tube Racks For 30mm Tubes, Black, Pack of 5
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$25.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 2-3/8 in |
| Size | 30mm |
Product Details
| Type | Foam Tube Rack |
| Capacity | 30mm Tubes |
| Material | Foam |
| Package Quantity | 5 |
| Color | Black |
| Manufacturers Part Number | 6336 |
| Brand | Marketlab |